Shop All Conduit Fittings
Zoro Select
Elbow, Short, 1/2 In
Mfr # 6XC50
Zoro # G1973535
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Conduit Fitting Type Elbow
- Conduit Fitting Material Malleable Iron
- Finish Plain
- Conduit Trade Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6XC50
- Zoro # G1973535
- UPC # 190735545171
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Trade Size | 1/2 in |
Trade Size | 1/2 in |
Details
For Conduit Type | RMC |
Conduit Fitting Type | Elbow |
Conduit Fitting Material | Malleable Iron |
Finish | Plain |
Item | Street Elbow 90 Degrees |
For Use With | RMC |
Material | Iron |
Description
Street Elbow 90 Degrees , Iron, Trade Size 1/2 in, Finish Plain, Conduit Fitting Type Elbow, For Use With RMC, For Conduit Type RMC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/2'' Reducing Washer, 25PK (RW65)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN6)
- GROTE 12-10 AWG Nylon Spade Terminal #10 Stud PK50 (83-2222)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-1/4-R)
- ZORO SELECT Thread Rod Coupling, 3/8 In, Silver, PK25 (V520 3/8EG)
- ZORO SELECT Elbow, Short, 3/4 In (6XC51)
- ZORO SELECT Coupling, Screw-In Compression, 3/4-3/4 In (3LV37)
- ZORO SELECT Connector, Flex Conduit, Straight, 1 1/4 In (5UGW1)
- ZORO SELECT Thread Rod Coupling, 1/2 In, Silver, PK25 (V520 1/2EG)
- ZORO SELECT Coupling, Setscrew, 1 In (5XC17)
- RACO Noninsulated Connector, Multi-Angle (4733)
- Zoro Select Conduit Fittings