Shop All Radiator Actuators and Valves
Zoro Select
Elbow And Tailpiece, Size 3/4 In
Mfr # 1RLU1
Zoro # G3464596
original price:
$25.52
23% off
new price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Elbow
- Pipe Size 3/4 in
- Temp. Range -40 to 350 Degrees F
- Max. Pressure 60 psi
- Tailpiece Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RLU1
- Zoro # G3464596
- Country of Origin China
- Category Radiator Actuators and Valves
Dimensions
Pipe Size | 3/4 in |
Overall Width | 2 1/4 in |
Overall Height | 1 5/8 in |
Overall Depth | 3 in |
Pipe Connection Size | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Elbow and Tailpiece |
Body Style | Elbow |
Temp. Range | -40 to 350 Degrees F |
Max. Pressure | 60 psi |
Tailpiece | Threaded |
Material | Forged Brass |
Standards | ANSI B1.20.1 |
Accessory Type | Radiator Elbow and Tailpiece |
Maximum Pressure | 60 psi |
Pipe Connection Type | MIP |
Temperature Range | -40 Degrees F to 350 Degrees F |
Compatible with Product Type | Circulated Hot Water Systems |
Product Type | Elbow and Tailpiece |
Model Number | 109-384 |
Pipe Connection | 3/4 in, MIP |
Description
Accessory Type Radiator Elbow and Tailpiece, Compatible with Product Type Circulated Hot Water Systems, Pipe Connection Size 3/4 in, Pipe Connection Type MIP, Temperature Range -40 Degrees F to 350 Degrees F, Material Forged Brass, Maximum Pressure 60 psi, Model Number 109-384, Overall Height 1 5/8 in, Overall Width 2 1/4 in, Overall Depth 3 in, Manufacturers Warranty Length 1 yr, Standards ANSI B1.20.1
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 20 Industrial Pedestal Oscillating Fan, 5,250 CFM, 1/6 HP (293128)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC20579)
- AIR HANDLER 48"x90 ft. Paint Collector Filter Roll, Polyester (2EKK8)
- MAXX AIR Desk Fan, Table Fan, Portable Fan, USB Fan, 1 Speeds, Copper, Desk Fan, AC Adapter (HVDF6UPS)
- ZORO SELECT Radiator Valve, Size 3/4 In (1RLT3)
- ZORO SELECT Thermostatic Radiator Valve, Size 1/2 In (10L948)
- ZORO SELECT High Capacity Thermostatic Actuator (10L944)
- ZORO SELECT Radiator Valve, Size 1 In (109-305)
- ZORO SELECT Radiator Valve, Size 1-1/2 In (109-307)
- ZORO SELECT Radiator Valve, Size 1/2 In (1RLT7)
- LEGEND VALVE 1-1/2" T-431 RADIATOR VALVE (110-107)
- Zoro Select Radiator Actuators and Valves