Shop All Radiator Actuators and Valves
Zoro Select
Elbow And Tailpiece, Size 1/2 In
Mfr # 109-383
Zoro # G0647367
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style Elbow
- Pipe Size 1/2 in
- Temp. Range -40 to 350 Degrees F
- Tailpiece Threaded
- Max. Pressure 60 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 109-383
- Zoro # G0647367
- UPC # 190735411292
- Country of Origin China
- Category Radiator Actuators and Valves
Dimensions
Pipe Size | 1/2 in |
Pipe Connection Size | 1/2 in |
Overall Width | 1 17/25 in |
Overall Depth | 2 23/50 in |
Overall Height | 1 7/25 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Elbow and Tailpiece |
Body Style | Elbow |
Temp. Range | -40 to 350 Degrees F |
Tailpiece | Threaded |
Max. Pressure | 60 psi |
Material | Brass |
Model Number | 1RLT9 |
Maximum Pressure | 60 psi |
Temperature Range | 32 Degrees F to 140 Degrees F |
Accessory Type | Radiator Elbow and Tailpiece |
Pipe Connection Type | NPT |
Product Type | Elbow and Tailpiece |
Pipe Connection | 1/2 in, NPT |
Compatible with Product Type | Circulated Hot Water Systems |
Description
Accessory Type Radiator Elbow and Tailpiece, Compatible with Product Type Circulated Hot Water Systems, Pipe Connection Size 1/2 in, Pipe Connection Type NPT, Temperature Range 32 Degrees F to 140 Degrees F, Material Brass, Maximum Pressure 60 psi, Model Number 1RLT9, Overall Height 1 7/25 in, Overall Width 1 17/25 in, Overall Depth 2 23/50 in, Manufacturers Warranty Length 1 yr
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller (GGS_47330)
- MARS Air Curtain, Low Profile, 42 In (LPV242-1UD-OB)
- WAC 5-Blade Smart Flush Mount Ceiling Fan 44" Matte Black w/3000K LED Light Kit and Remote Control (F-034)
- ILIVING Explosion Proof 20 in. Ventilation Floor Fan, With 900-Watt, 5830 CFM, Red (ILG8EF20EX)
- ZORO SELECT Radiator Valve, Size 1/2 In (1RLT7)
- ZORO SELECT Radiator Valve, Size 1-1/4 In (109-306)
- ZORO SELECT Radiator Valve, Size 1 In (109-305)
- ZORO SELECT Radiator Valve, Size 3/4 In (109-314)
- ZORO SELECT Radiator Valve, Size 1-1/2 In (109-307)
- ZORO SELECT Radiator Valve, Size 1/2 In (109-303)
- LEGEND VALVE 3/4" S-438 SWEAT UNION ELBOW (110-166)
- Zoro Select Radiator Actuators and Valves