Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-8198
Zoro # G900421247
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Stainless Steel
- Pipe Fitting Connection Type Female BSPP x Female BSPP
- Standards ISO 228-1
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8198
- Zoro # G900421247
- UPC # 193005122126
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
90 Degrees Elbow, Stainless Steel, 304, Class Class 150, 1/2 in, Female, BSPP, 14, 1/2 in, Female, BSPP, 14, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 3/4" Pipe Size (6RCW7)
- ZORO SELECT 1-1/2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNH19)
- DANCO Rubber 13/16 inch D X 1-1/8 inch D Cap Thread Gasket (35545B)
- T&S BRASS Big-Flo Faucet Repair Kit (B-0290-K)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8200)
- ZORO SELECT 90 Long Radius Elbow, 304 SS, 6 in (4381017900)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 6" L (ZUSA-PF-1480)
- ZORO SELECT 3" Butt Weld 304L SS Stub End Type A Sch 40 (4381023870)
- ZORO SELECT 3/8" FNPT SS 45 Degree Elbow (4307001254)
- ZORO SELECT Hex Bushing, 3"x2", 150,304, Thrd (4381031450)
- ZORO SELECT 1" FNPT 304/304L SS Coupling (2000300712)
- Zoro Select Fittings