Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-8195
Zoro # G200421206
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Stainless Steel
- Connection Type Threaded
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8195
- Zoro # G200421206
- UPC # 193005122096
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
90 Degrees Elbow, Stainless Steel, 304, Class Class 150, 1 in, Female, BSPT, 11, 1 in, Female, BSPT, 11, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/4 In OD, 50 Ft L, Light Blue (2LZF3)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000S-3p-2824)
- ZORO SELECT Ball Valve, Brass, 3/4 In NPT M x F (1PYZ2)
- ZORO SELECT 3/8" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P598)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8192)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8191)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8193)
- ZORO SELECT 3/4" Socket Weld SS Coupling (4307005362)
- ZORO SELECT Hex Bushing, 304 SS, 2 x 1 1/2", NPT (ZUSA-PF-399)
- ZORO SELECT Square Head Plug, 304 SS, 1/2", BSPT (ZUSA-PF-8251)
- ZORO SELECT 3/4" x 1/2" FNPT 316 SS Reducing Coupling (60RC111N034012)
- Zoro Select Stainless Steel Pipe Fittings