Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-8192
Zoro # G500421296
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Stainless Steel
- Connection Type Threaded
- Pipe Fitting Connection Type Female BSPT x Female BSPT
- Standards ISO 7-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8192
- Zoro # G500421296
- UPC # 193005122065
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Description
90 Degrees Elbow, Stainless Steel, 304, Class Class 150, 3/8 in, Female, BSPT, 19, 3/8 in, Female, BSPT, 19, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4M-F)
- BIO BIDET Slim TWO Bidet Smart Toilet Seat- Elongated White (SLIM TWO)
- PARKER Hex Head Plug, Brass, 1" Pipe Size, MNPT (1 HP-B)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Polished Chrome, Wall (756-CP)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8191)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8195)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8193)
- ZORO SELECT 4" Butt Weld 304L SS Cap Sch 40 (4381015880)
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/2 x 4 in (4381009240)
- ZORO SELECT Coupling, 304 SS, 1 1/4", F BSPP, Class 150 (ZUSA-PF-8059)
- SMITH-COOPER SW Red Coupling, 3M, 316/L, 1-1/2X3/4" (4307005856)
- Zoro Select Stainless Steel Pipe Fittings