Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-8191
Zoro # G700421270
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Stainless Steel
- Pipe Fitting Connection Type Female BSPT x Female BSPT
- Pipe Size 1/4 in
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8191
- Zoro # G700421270
- UPC # 193005122041
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
90 Degrees Elbow, Stainless Steel, 304, Class Class 150, 1/4 in, Female, BSPT, 19, 1/4 in, Female, BSPT, 19, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN SF-4DECK 4 Inch Deck Plate (SF-4DECK)
- ZORO SELECT Socket x Socket Cast Iron Deep Seal P-Trap (222566)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 3/4 in Pipe Size (408007)
- ZSI Clip, Rod Mounted, Tube S 3/4In, L 1 5/8In (QC12)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8192)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8195)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8193)
- ZORO SELECT 2" MNPT 304 SS Hex Head Plug (40HP112N020)
- ZORO SELECT Hex Bushing, 304 SS, 3/8 x 1/4", NPT (ZUSA-PF-373)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 8" L (ZUSA-PF-1508)
- ZORO SELECT Elbow, 90 deg, 2-1/2", 150,304, Thrd Heavy (4381030690)
- Zoro Select Stainless Steel Pipe Fittings