Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 90 Degrees, SS
Mfr # ZUSA-PF-7881
Zoro # G400420900
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Stainless Steel
- Pipe Fitting Connection Type Male NPT x Male NPT
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7881
- Zoro # G400420900
- UPC # 193005127145
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
90 Degrees Elbow, Stainless Steel, 304, 1/2 in, Male, NPT, 14, 1/2 in, Male, NPT, 14, 7,200 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Socket Weld 316 SS Tee (60TE111SW020)
- SHAW PLUGS Expansion Plug, T-Handle, 3/4 In (52498)
- US HARDWARE RV TUB&SHWR FAUCET 8"" (P-005PB)
- FROST KING Foam Faucet Cover Protector (FC1)
- ZORO SELECT 2-1/2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N212112)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT x BSPP (ZUSA-PF-7984)
- ZORO SELECT 1" FSW x FNPT 304 SS Coupling Class 3000 (2003006012)
- ZORO SELECT 3" Butt Weld 316L SS Short Radius 90 Degree Elbow Sch 40 (4381019650)
- ZORO SELECT Tee, 304 SS, 1/8"Pipe Size, Female NPT (ZUSA-PF-7886)
- ZORO SELECT Reducing Coupling, 304 SS, 1 x 1/4 (ZUSA-PF-8155)
- LEGEND VALVE 1" X 1/2" SS316 RED COUPLING (416-373)
- Zoro Select Stainless Steel Pipe Fittings