Shop All Ductile Iron Pipe Fittings
Zoro Select
Elbow, 90 Degrees, 8", Iron, 800 psi
Mfr # 0390014389
Zoro # G0279851
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type Grooved
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0390014389
- Zoro # G0279851
- UPC # 690291106286
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Nominal Size | 8 in |
Pipe Size (Fittings) | 8" |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side B Nominal Pipe Size | 8 in |
Pipe Size | 8 in |
Fitting Pipe Size | 8 in x 8 in |
Description
90 Degrees Elbow, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 8 in, Grooved, 8 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (107-825NL)
- PARKER Needle Valve, Straight, SS, 1/4 In., FNPT (HNVS4FF)
- KILLARK Al Union, Male to Female, 1 in (UNY100AL)
- LEGEND VALVE 1/2" T-422 IPS GLOBE VALVE (103-113)
- ZORO SELECT Reducing Tee, 8"x3", 125, Flg, Black (4319002010)
- ZORO SELECT Clamp-T w/FNPT Branch, 6x2.5", Iron, 500psi (0390171544)
- ZORO SELECT Concentric Reducer, 12"x8", 125, Flg, Black (4319000444)
- ZORO SELECT Clamp-T w/ FNPT Branch, 4x2", Iron, 500psi (0390171288)
- ZORO SELECT Clamp-T w/FNPT Branch, 3x1.5", Iron, 500psi (0390171163)
- ZORO SELECT Elbow, 22-1/2", 8", 125, Flg, Black (4319002460)
- GRUVLOK Flexible Coupling, Ductile Iron, 6 in (0390092609)
- Zoro Select Ductile Iron Pipe Fittings