Shop All Ductile Iron Pipe Fittings
Zoro Select
Elbow, 90 Degrees, 6", Iron, 1000 psi
Mfr # 0390014363
Zoro # G3224067
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0390014363
- Zoro # G3224067
- UPC # 690291106279
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Nominal Size | 6 in |
Pipe Size (Fittings) | 6" |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in |
Description
90 Degrees Elbow, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 6 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube clamps flange aluminum (K0479.512)
- MIDWEST CONTROL 1/4" MPT x FPT Mini Brass Ball Valve (MMTH-25)
- ZORO SELECT PVC Reducer Bushing, Spigot, 6 in x 3 in Pipe Size (837-530)
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNG21)
- ZORO SELECT Base Elbow, 90 deg, 8", 125, Black (4319000006)
- ZORO SELECT Flange, 3", Iron, 300 psi (0390201044)
- ZORO SELECT Concentric Reducer, 8" x 6", Iron, 800 psi (0390029221)
- ZORO SELECT Cap, 2-1/2", Iron, 1000 psi (0390030161)
- ZORO SELECT Elbow, 90 Degrees, 8", Iron, 800 psi (0390014389)
- ZORO SELECT Rigidlok(R) Coupling, 4", Iron, 750 psi (0390013548)
- ZORO SELECT Elbow, 45 Degrees, 6", Iron, 1000 psi (0390014942)
- Zoro Select Fittings