Shop All Ductile Iron Pipe Fittings
Zoro Select
Elbow, 90 Degrees, 2", Iron, 1000 psi
Mfr # 0390014223
Zoro # G1003597
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0390014223
- Zoro # G1003597
- UPC # 690291106217
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Nominal Size | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
90 Degrees Elbow, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 in, Grooved, 2 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Manual 8" Mount, 2 Hole Gooseneck Service Sink Faucet, Chrome plated (206)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- EEMAX Eemax 5.5kw 240V FlowCo„¢ Electric Tankless Water Heater (SPEX55)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K3150-10X50)
- ZORO SELECT Clamp-T w/FNPT Branch, 2x1.5", Iron, 500psi (0390171049)
- ZORO SELECT Elbow, 90 deg, 12", 125, Flg, Black (4319000836)
- ZORO SELECT Tee, 3", Iron, 1000 psi (0390016848)
- ZORO SELECT Elbow, 45 Degrees, 8", Iron, 800 psi (0390014967)
- ZORO SELECT Concentric Reducer, 12"x6", 125, Flg, Black (4319000440)
- ZORO SELECT Flange, 3", Iron, 300 psi (0390201044)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 2" (4319002304)
- Zoro Select Fittings