Shop All Ductile Iron Pipe Fittings
Zoro Select
Elbow, 90 Degrees, 2-1/2", Iron, 1000 psi
Mfr # 0390014249
Zoro # G1729393
original price:
$41.68
5% off
new price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type Grooved
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0390014249
- Zoro # G1729393
- UPC # 690291106224
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Nominal Size | 2-1/2 in |
Pipe Size (Fittings) | 2-1/2" |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in |
Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Description
90 Degrees Elbow, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Grooved, 2 1/2 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/2" Dia x 12" L 321 SS Flexible Metal Hose (GM150SHMU120)
- KOHLER Margaux 2.5 Gpm Single-Function Wall- (16244-AK-BN)
- PARKER 3/8" Compression x 1/4" MNPT Brass Run Tee 10PK (171C-6-4)
- ZURN Manual Handle Assembly (Z7000-LH)
- ZORO SELECT Elbow, 90 deg, 20", 125, Flg, Black (4319000852)
- ZORO SELECT Tee, 3", Iron, 1000 psi (0390016848)
- ZORO SELECT Flange, 8", Iron, 300 psi (0390201226)
- ZORO SELECT Standard Coupling, 8", Iron, 800 psi (0390003143)
- ZORO SELECT Clamp-T w/FNPT Branch, 8x2.5", Iron, 500psi (0390171726)
- ZORO SELECT Elbow, 90 Degrees, 3", Iron, 1000 psi (0390014264)
- SMITH-COOPER Flanged Red 90, Duc. Iron, 150lb, 4X2-1/2" (4319001716)
- Zoro Select Fittings