Shop All Barbed Tube Fittings
Zoro Select
Elbow, 90 Deg Vacuum, 3/16 x 1/4 In, PK25
Mfr # 5ZDV6
Zoro # G2337651
product price: $11.55
/pk 25, $0.46/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow, Vacuum
- Barb Size 3/16 in x 1/4 in
- Fitting Connection Type Barbed
- Tube Size 3/16 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZDV6
- Zoro # G2337651
- Country of Origin Unknown
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/16 in x 1/4 in |
Tube Size | 3/16 in x 1/4 in |
For Tube Inside Diameter | 1/4 in, 3/16 in |
Fitting Side A Tube Inner Diameter | 3/16 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Details
Item | 90 Degree Elbow Vacuum Connector |
Tube Fitting Material | Nylon |
Specific Fitting Shape | 90 Degrees Elbow, Vacuum |
Fitting Connection Type | Barbed |
Pipe Fitting Connection Type | Barbed |
Basic Pipe Fitting Material | Plastic |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Fitting Side A Connection Type | Barbed |
For Tube ID | 3/16 in x 1/4 in |
Fitting Material | Nylon |
End Connection Type | Barbed |
Fitting Side B Connection Type | Barbed |
Fitting Shape | Elbow |
Connection Type | Barbed x Barbed |
Application | Air |
Description
Elbow, 90 Degrees Vacuum Connector, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/16 in, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Material Nylon, Specific Fitting Shape 90 Degrees Elbow, Vacuum, Application Air, Package Quantity 25
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- PARKER Tubing, Black, Overall 500 ft L (PPB-43-0500)
- GROHE Cosmopolitan Pressure Balance Shower Set, Brushed Nickel (29429EN0)
- WATTS 1/4", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, 250 psi (1/4 LF27)
- ZORO SELECT Vacuum Connector, 1/8, 1/4, 3/8In, Nylon, PK5 (5ZMG6)
- ZORO SELECT Tee Vacuum Connector, 3/16 In, Nylon, PK25 (5MTY9)
- ZORO SELECT Vacuum Connector, 1/8x1/4x3/8In, PK5 (5ZMG5)
- ZORO SELECT Vacuum Connector, 1/8In, Barbed, Nylon, PK25 (5RKW7)
- ZORO SELECT Vacuum Connector, 3/16 In, Barbed, PK25 (5RKP7)
- ZORO SELECT Tee Vacuum Connector, 3/16 In, Nylon, PK25 (5MTX2)
- PARKER 1/8" x 0.17" Barb Brass Adapter (28-4-5/32-2)
- Zoro Select Barbed Tube Fittings