Shop All Carbon Steel Pipe Fittings
Zoro Select
Elbow 90 deg, Low Temp Steel, FNPT, 2in.
Mfr # 4000300171
Zoro # G8171222
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material LF2 Low Temperature Steel
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4000300171
- Zoro # G8171222
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Tube Size | 2" |
Fitting Side B Outside Diameter | 3 1/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 3 1/4 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
90 Degrees Elbow, Low Temperature Steel, Phosphate, LF2, Class Class 3000, 2 in, Female, NPT, 3 1/4 in, 11 1/2, 2 in, Female, NPT, 3 1/4 in, 11 1/2, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO C2 Elongated Soft Close Bidet Seat, Sedona Beige (SW3074#12)
- HYDRA-ZORB Insulation Clamp, 2 1/8" OD x 1" Wall, 9-Series for Fiberglass (928212)
- ZORO SELECT Reducing Bushing, 12 x 10 in, Schedule 40 (437670)
- ELKAY Panel-Right Hand Push PV, Sub-Category: Panel and Panel Accessories (28123C)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-020-000)
- ZORO SELECT Hex Nipple 3/4", PK5 (5RLA8)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-030-000)
- ZORO SELECT SW Outlet, Low Temp Steel, FSW, 1-1/2in. (300811350271)
- ZORO SELECT Hex Pipe Plug, Carbon Steel, MNPT, PK10 (5RLE7)
- ZORO SELECT Blind Raise Face, Carbon Steel, 740 psi (330-040-000)
- PARKER Hollow Hex Plug, Steel, 5/8 in, Male SAE (10 HP5ON-S)
- Zoro Select Fittings