Shop All Chrome-Moly Pipe Fittings
Zoro Select
Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in
Mfr # 1001600126
Zoro # G8235254
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material F91 Chrome Moly Steel
- Basic Pipe Fitting Shape Elbow
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 6000
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1001600126
- Zoro # G8235254
- Country of Origin United States
- Category Chrome-Moly Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Tube Size | 1/2" |
Description
90 Degrees Elbow, Chrome-Moly Steel, Phosphate, F91, Class Class 6000, 1/2 in, Female, Socket, 1 1/2 in, 1/2 in, Female, Socket, 1 1/2 in, 6,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE 300/400 Amp Hot-Shot, Pipe Thawing Machine w/ 2 20' #1 Cables & Clamps (HS-400)
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,150psi (6010GFE01-AM0150)
- SMITH-COOPER Reducing Hex Nipple, 316/L 3/4X1/2" (4321004030)
- ZORO SELECT Trap Adapter, 1-1/2 In Slip x Spigot (1CNV6)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1/2in. (1001300740)
- ZORO SELECT Elbow 45 deg, Chrome Moly Steel, FSW, 3/4in (1501300337)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001300137)
- ZORO SELECT Elbow 90 deg, Chrome Moly Steel, FSW, 1/2in (1001300126)
- ZORO SELECT Coupling, Chrome Moly Steel, FSW, 1in. (2001300726)
- ZORO SELECT Elbow 90deg, Chrome Moly Steel, 1-1/2in (3001300137)
- ZORO SELECT Tee, Chrome Moly Steel, FSW, 1in. (2001600237)
- Zoro Select Chrome-Moly Pipe Fittings