Shop All Carbon Steel Pipe Fittings
Zoro Select
Elbow, 90 Deg, Carbon Steel, 150, MNPT, PK5
Mfr # 5RLG4
Zoro # G2339745
product price: $12.75
/pk 5, $2.55/ea
Sold in multiples of 2 for $25.50
$25.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLG4
- Zoro # G2339745
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Thread Size | 3/8" |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Thread Size B | 3/8 in -18 |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Thread Size A | 3/8 in -18 |
Description
90 Degrees Elbow, Carbon Steel, Zinc Plated, Class 150, 3/8 in, Male, NPT, 18, 3/8 in -18, 3/8 in, Male, NPT, 18, 3/8 in -18, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX Home-flex 4903290 Underground 1 Insert x 1 in. Dia. MIP Polyethylene Gas Pipe Transition (4903290)
- APG 1" Aluminum Part F (3E10FAL)
- PFISTER Pfister Label P/B Loop Hdl Cr (941-965A)
- ZORO SELECT 1-1/4" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-177)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2751 psi (091-040-020)
- ZORO SELECT Cap, Carbon Steel, 2360 psi (080-020-000)
- ZORO SELECT Tee, Carbon Steel, 150, 1/2-14, FNPT, PK5 (5RLK6)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 6" Pipe Size (BULK-PF-184)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-030-000)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 2in. (4000300771)
- PARKER Straight Adapter, Steel, 1/4 in, NPT x BSPP (1/4 GHG4-S)
- Zoro Select Fittings