Shop All Carbon Steel Pipe Fittings
Zoro Select
Elbow, 90 Deg, Carbon Steel, 150, MNPT, PK2
Mfr # 5RLG6
Zoro # G2339736
product price: $9.85
/pk 2, $4.93/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLG6
- Zoro # G2339736
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Thread Size | 3/4" |
Fitting Thread Size A | 3/4 in -14 |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Thread Size B | 3/4 in -14 |
Description
90 Degrees Elbow, Carbon Steel, Zinc Plated, Class 150, 3/4 in, Male, NPT, 14, 3/4 in -14, 3/4 in, Male, NPT, 14, 3/4 in -14, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service Kit, Aerator, 1.2 Gpm (1278467)
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 80 (40806)
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/8" x 1/4" Pipe Size 10 PK (6AZF2)
- KOHLER Kit, Drain (1461694-SN)
- ZORO SELECT Run Tee, Carbon Steel, FNPT x MNPT, PK5 (5RLJ8)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG2)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2240 psi (090-030-020)
- ZORO SELECT Lateral, 45 deg., 2 in., Socket Weld (4001300601)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 4989 psi (020-002-000)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLG0)
- PARKER Hex Coupling, Carbon Steel, 3/8 In, FNPT (6-6 FHC-S)
- Zoro Select Carbon Steel Pipe Fittings