Shop All Ductile Iron Pipe Fittings
Zoro Select
Elbow, 90 deg, 8", 125, Flg, Black
Mfr # 4319000820
Zoro # G1556672
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4319000820
- Zoro # G1556672
- UPC # 092201253071
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" |
Pipe Size (Fittings) | 8" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | 90 Degree Elbow |
Description
Elbow,90 deg,8 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flare Fittings, Brass, 1-25/32 (L48F-6-6)
- DIXON Cam and Groove, SS Coupler x FNPT, 1-1/2" (G150-D-SS)
- ZORO SELECT Cold Stem, 1-3/4", Brass (11-4200LC)
- ZORO SELECT Spud Gasket For Toilet (22UR75)
- ZORO SELECT Eccentric Reducer, 12"x8", 125, Flg, Black (4319001234)
- ZORO SELECT Cap, 3", Iron, 1000 psi (0390030187)
- ZORO SELECT Standard Coupling, 6", Iron, 1000 psi (0390003127)
- ZORO SELECT Elbow, 90 Degrees, 4", Iron, 1000 psi (0390014306)
- ZORO SELECT Eccentric Reducer, 14"x10", 125, Flg, Black (4319001242)
- ZORO SELECT Concentric Reducer, 3" x 2", 1000 psi (0390028447)
- GRUVLOK Rigid Coupling, Ductile Iron, 8", Grooved (0390211225)
- Zoro Select Ductile Iron Pipe Fittings