Shop All Galvanized Pipe Fittings
Zoro Select
Elbow, 90 deg, 4", 300 gal.
Mfr # 4316010570
Zoro # G1552789
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316010570
- Zoro # G1552789
- UPC # 092201231390
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Details
Item | 90 Degree Elbow |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Shape | Elbow |
Description
Elbow,90 deg,4 In.,300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLOW MACHFLOW HAND DRYER - SATIN STAINLESS STEEL (M09ACS-UL)
- SMITH-COOPER 1/8" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385010050)
- KOHLER Kingston 21-1/4" X 18-1/8" Wall-Moun (2007-0)
- JONES STEPHENS Delrin Compression Sleeve, Lead Free, 3/8" (C74097)
- ZORO SELECT 1-1/2" x 1/2" FNPT Galvanized Reducer (5P942)
- ZORO SELECT 2-1/2" FNPT Galvanized 90 Degree Elbow (2WE84)
- ZORO SELECT 2" FNPT Galvanized Coupling (1MPH6)
- ZORO SELECT 1-1/2" FNPT Galvanized Cross (6KJ42)
- ZORO SELECT 1" x 3/4" x 1" FNPT Galvanized Reducing Tee (5P860)
- ZORO SELECT Galv.Nipple, Welded, 3/8 x 48 (793LH6)
- ZORO SELECT Pipe Flange, Threaded, Steel, 4"Pipe Size (BULK-PF-600)
- Zoro Select Galvanized Pipe Fittings