Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 90 deg, 4", 150,304, Thrd Heavy
Mfr # 4381030710
Zoro # G1561049
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381030710
- Zoro # G1561049
- UPC # 092201364326
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Elbow |
Description
Elbow,90 deg,4",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Filter Air Kohler (47 883 03-S1)
- DIXON Split Flange Gasket, EPDM, 4 in Nominal, 15/16 in Thick, Domestic (FLG400E)
- ZORO SELECT 1" FNPT 316/316L SS 90 Degree Elbow (2000300118)
- ZURN Lever Handle Single Hole Mount, Bathroom Faucet, Polished chrome (Z82200-XL)
- ZORO SELECT Elbow, 90 deg, 3", 150,304, Thrd Heavy (4381030700)
- ZORO SELECT Elbow, 90 deg, 2-1/2", 150,304, Thrd Heavy (4381030690)
- ZORO SELECT Elbow, 90 deg, 3/8", 150,304, Thrd Heavy (4381030620)
- ZORO SELECT 3/8" MNPT 304 SS Hex Head Plug (40HP112N038)
- ZORO SELECT 1-1/2" Welded SS Blind Flange (4381005040)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8195)
- LEGEND VALVE 2" X 1-1/2" SS316 HEX BUSHING (416-502)
- Zoro Select Stainless Steel Pipe Fittings