Shop All Galvanized Pipe Fittings
Zoro Select
Elbow, 90 deg, 3/4", 300 gal.
Mfr # 4316010556
Zoro # G1552719
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 3/4"
- Pressure Level High Pressure (1000-3000 psi), Medium Pressure (300-999 psi)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316010556
- Zoro # G1552719
- UPC # 092201231321
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Item | Elbow,90 deg,3/4",300 gal. |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Pressure Level | High Pressure (1000-3000 psi), Medium Pressure (300-999 psi) |
Fitting Shape | Elbow |
Gender | Female |
Threading | NPT |
Connection Type | Threaded |
Pipe Fitting Gender | Female |
Fitting Side B Type | NPT |
Class | Class 300 |
Fitting Side B Gender | Female |
Fitting Side A Type | NPT |
Finish/Coating | Galvanized |
Description
90 Degrees Elbow, Iron, Galvanized, Class Class 300, NPT, Female, NPT
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Weld, Black Forged Steel Coupling, Class 3000 (1MNX7)
- LEGRIS All Metal Push to Connect Fitting (3816 06 00)
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4 9DS-M2)
- ZORO SELECT PEX Tubing, Orange, 1/2 in, 300 ft, 80 psi (Q3PAP300X)
- ZORO SELECT Galv.Nipple, Seamless, 1 x 4 (793LX0)
- ZORO SELECT 1/2" FNPS Galvanized Merchant Coupling (61103)
- ZORO SELECT 1-1/4" FNPT Galvanized 90 Degree Elbow (5P801)
- ZORO SELECT 2-1/2" MNPT Galvanized Square Head Plug (2WJ74)
- ZORO SELECT 3" x 2-1/2" FNPT Galvanized Reducer (2WJ56)
- ZORO SELECT Union, 1/4", 300 gal. (4316012650)
- LEGEND VALVE 2 X 3/4" GALV. HEX BUSHING (352-627C)
- Zoro Select Galvanized Pipe Fittings