Shop All Ductile Iron Pipe Fittings
Zoro Select
Elbow, 90 deg, 24", 125, Flg, Black
Mfr # 4319000856
Zoro # G1556709
product price: $3,808.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$3,808.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 24"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4319000856
- Zoro # G1556709
- UPC # 092201253149
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 24" |
Pipe Size (Fittings) | 24" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | 90 Degree Elbow |
Description
Elbow,90 deg,24 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Flange Leveler, 5/8-1 5/8 In holes (781240)
- JOHNS MANVILLE 10" x 3 ft. Pipe Insulation, 2" Wall (41645)
- ZORO SELECT PVC 90 Degree Low Heel Inlet Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WKT2)
- MOEN Replacement Cartridge, Tub And Shower (1248)
- ZORO SELECT Elbow, 45 Degrees, 6", Iron, 1000 psi (0390014942)
- ZORO SELECT Concentric Reducer, 18"x16", 125, Flg, Black (4319000500)
- ZORO SELECT Tee, 3", Iron, 1000 psi (0390016848)
- ZORO SELECT Concentric Reducer, 10"x8", 125, Flg, Black (4319000428)
- ZORO SELECT Clamp-T w/GroovedBranch, 6x2", Iron, 500psi (0390173631)
- ZORO SELECT Cap, 2-1/2", Iron, 1000 psi (0390030161)
- GRUVLOK Pipe Flange, Ductile Iron, 5 in, Orange (0390202083)
- Zoro Select Fittings