Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 90 deg, 2"150,304, Thrd Heavy
Mfr # 4381030680
Zoro # G1560890
original price:
$16.79
4% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381030680
- Zoro # G1560890
- UPC # 092201364296
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Elbow |
Connection Type | Threaded |
Pipe Fitting Connection Type | NPT x Female NPT |
Standards | ANSI B1.20.1, ASTM A351 |
Fitting Shape | Elbow |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Material | 316 Stainless Steel |
Threading | NPT |
Class/Pressure | Class 150 |
Gender | Female |
Pipe Fitting Material & Grade | Stainless Steel |
Pipe Fitting Gender | Female |
Color | Silver |
Fitting Side B Gender | Female |
Class | Class 150 |
Fitting Side A Type | NPT |
Fitting Side B Type | NPT |
Description
90 Degrees Elbow, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Bathroom Sink, Lloyd, Rectangle, Beige (LT931#12)
- MILWAUKEE VALVE 1/4" FNPT Bronze Swing Check Valve (509 1/4)
- BECK 1-1/2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033001)
- MOEN Chateau Shower Escutcheon (157131)
- ZORO SELECT 1/2" Socket Weld 316 SS 90 Degree Elbow (2UB25)
- ZORO SELECT 2" Socket Weld 316 SS 45 Degree Lateral (4001300618)
- ZORO SELECT 1/4" FNPT SS Half Coupling (4307001502)
- ZORO SELECT 3" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N030020)
- ZORO SELECT Hex Coupling, 304 SS, 1/2" Pipe Size, FNPT (ZUSA-PF-7805)
- ZORO SELECT 1" FNPT 304/304L SS 90 Degree Elbow (2000300112)
- ZORO SELECT Nipple, Schedule 40, 1-39/64" ID, 304 SS (ZUSA-PF-1360)
- Zoro Select Stainless Steel Pipe Fittings