Shop All Ductile Iron Pipe Fittings
Zoro Select
Elbow, 90 deg, 20", 125, Flg, Black
Mfr # 4319000852
Zoro # G1556718
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,198.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 20"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4319000852
- Zoro # G1556718
- UPC # 092201253132
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 20" |
Pipe Size (Fittings) | 20" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | 90 Degree Elbow |
Description
Elbow,90 deg,20 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Piston Cover Kit (1157514)
- PARKER Union, 45 deg., Brass, Tube, 3/4 In., PK10 (42F-12)
- CENTRAL BRASS Canopy Handle With Screw-Cold, Polished Chrome (G-523-C)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 24 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS24)
- ZORO SELECT Bull Head Tee, 8"x10", 125, Flg, Black (4319000054)
- ZORO SELECT Elbow, 90 Degrees, 6", Iron, 1000 psi (0390014363)
- ZORO SELECT Concentric Reducer, 4" x 3", Iron, 1000 psi (0390028660)
- ZORO SELECT Concentric Reducer, 8" x 4", Iron, 800 psi (0390029148)
- ZORO SELECT Elbow, 90 deg, 8", 125, Flg, Black (4319000820)
- ZORO SELECT Standard Coupling, 4", Iron, 1000 psi (0390003085)
- ZORO SELECT Reducing Tee, 6" x 6" x 2", Iron, 1000 psi (0390018042)
- Zoro Select Ductile Iron Pipe Fittings