Shop All Ductile Iron Pipe Fittings
Zoro Select
Elbow, 90 deg, 18", 125, Flg, Black
Mfr # 4319000848
Zoro # G1556569
product price: $1,797.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,797.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 18"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4319000848
- Zoro # G1556569
- UPC # 092201253125
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 18" |
Pipe Size (Fittings) | 18" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | 90 Degree Elbow |
Description
Elbow,90 deg,18 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51300C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-9800)
- NAUGATUCK Float Ball, Oblong, Copper, 4 In (GR4X723CU)
- BEHRINGER Tube Clamp Kit, Pipe 1/2 In, Carbon Steel (SH40840-PP)
- LEGEND VALVE 1/2" X 10" 304 SS NIPPLE (304-074)
- ZORO SELECT Elbow, 90 Degrees, 8", Iron, 800 psi (0390014389)
- ZORO SELECT Concentric Reducer, 8"x3", 125, Flg, Black (4319000400)
- ZORO SELECT Base Elbow, 90 deg, 10", 125, Black (4319000008)
- ZORO SELECT Rigidlok(R) Coupling, 3", Iron, 750 psi (0390013530)
- ZORO SELECT Concentric Reducer, 3" x 2-1/2", 1000 psi (0390028462)
- ZORO SELECT Elbow, 90 Degrees, 2-1/2", Iron, 1000 psi (0390014249)
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 3X1-1/2" (4319000108)
- Zoro Select Fittings