Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 90 deg, 1/2", 150,304, Thrd Heavy
Mfr # 4381030630
Zoro # G1560863
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381030630
- Zoro # G1560863
- UPC # 092201364241
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Elbow |
Pipe Fitting Connection Type | NPT x Female NPT |
Connection Type | Threaded |
Standards | ANSI B1.20.1, ASTM A351 |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Elbow |
Gender | Female |
Pipe Fitting Gender | Female |
Pipe Fitting Material & Grade | Stainless Steel |
Class/Pressure | Class 150 |
Threading | NPT |
Fitting Material | 316 Stainless Steel |
Color | Silver |
Fitting Side B Type | NPT |
Class | Class 150 |
Fitting Side A Type | NPT |
Fitting Side B Gender | Female |
Description
90 Degrees Elbow, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Water Diaphragm Assembly (2563-010-001)
- GEBERIT Ction Bend Cast Iron 90G D90/87/2" Npt (367.072.18.1)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTC-10-6)
- ZORO SELECT PVC Blind Flange, Flanged, 1-1/2 in Pipe Size (853-015)
- ZORO SELECT Elbow, 90 deg, 4", 150,316, Thrd Heavy (4381034510)
- ZORO SELECT 304 Stainless Steel Coupling, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N012)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Cap Sch 40 (4381015840)
- ZORO SELECT 304 Stainless Steel Coupling, 1/4 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N014)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010820)
- ZORO SELECT Cap, 2", 150,316, Thrd Heavy (4381034080)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8780)
- Zoro Select Fittings