Shop All Ductile Iron Pipe Fittings
Zoro Select
Elbow, 90 deg, 10", 125, Flg, Black
Mfr # 4319000828
Zoro # G1556648
product price: $661.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$661.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 10"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4319000828
- Zoro # G1556648
- UPC # 092201253088
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 10" |
Pipe Size (Fittings) | 10" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | 90 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | 90 Degree Elbow |
Description
Elbow,90 deg,10 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" x 2" Flanged x Flanged Cast Iron Concentric Reducer Coupling Class 125 (0306058405)
- NIBCO 1-1/4" NOM C Copper Cap (617 11/4)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 15 psi (6010FEM01-AM-15)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PLCD10006)
- ZORO SELECT Standard Coupling, 4", Iron, 1000 psi (0390003085)
- ZORO SELECT Standard Coupling, 6", Iron, 1000 psi (0390003127)
- ZORO SELECT Concentric Reducer, 18"x6", 125, Flg, Black (4319000488)
- ZORO SELECT Cap, 4", Iron, 1000 psi (0390030229)
- ZORO SELECT Concentric Reducer, 4" x 2", 1000 psi (0390028629)
- ZORO SELECT Reducing Tee, 4" x 4" x 3", Iron, 1000 psi (0390017440)
- GRUVLOK 22.5 Elbow, Ductile Iron, 5 in, Grooved (0390015469)
- Zoro Select Ductile Iron Pipe Fittings