Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 90 deg, 1", 150,316, Thrd Heavy
Mfr # 4381034450
Zoro # G1563097
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381034450
- Zoro # G1563097
- UPC # 092201365835
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Elbow |
Description
Elbow,90 deg,1",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LZSDWSSK (1PK) Made by AFC (AFC-EWH-3000-1p-10412)
- AMERICAN STANDARD Colony Tank Cover" White (735189-400.020)
- ZORO SELECT Tubing, Silicone, 3/4" I.D., 1-1/4" O.D. (ZUSA-HT-3474)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3" x 2-1/2" Pipe Size, Spigot x Socket (9837-339)
- ZORO SELECT 2" Slip On SS Slip-On Flange (4381003840)
- ZORO SELECT 1" FNPT 316 SS Threaded Coupling (60FC111N010)
- ZORO SELECT Elbow, 316 SS, 1/2", F BSPT, Class 150 (ZUSA-PF-7447)
- ZORO SELECT Square Plug, 2-1/2", 150,304, Heavy (4381033290)
- ZORO SELECT Reduce Coupling, 2"x1", 150,304, Thrd (4381032530)
- ZORO SELECT Hex Bushing, 1/4"x1/8", 150,316, Thrd Heavy (4381034800)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 3/8", BSPT (ZUSA-PF-8169)
- Zoro Select Stainless Steel Pipe Fittings