Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 90 deg, 1", 150,304, Thrd Heavy
Mfr # 4381030650
Zoro # G1560909
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381030650
- Zoro # G1560909
- UPC # 092201364265
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Elbow |
Connection Type | Threaded |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Elbow |
Pipe Fitting Gender | Female |
Pipe Fitting Material & Grade | Stainless Steel |
Threading | NPT |
Class/Pressure | Class 150 |
Fitting Material | 316 Stainless Steel |
Gender | Female |
Fitting Side B Gender | Female |
Color | Silver |
Fitting Side B Type | NPT |
Class | Class 150 |
Fitting Side A Type | NPT |
Description
90 Degrees Elbow, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Solenoid Kit (323-593)
- LEGRIS Nylon Union, Push-to-Connect x Push-to-Connect, For 3/8 in x 3/8 in Tube OD, Black 10 PK (3106 60 00)
- ZORO SELECT 304 Stainless Steel Hex Bushing, 3/8 in x 1/4 in Fitting Pipe Size, Male NPT x Female NPT (400B113N038014)
- ANDERSON METALS Coupling Brass Ipt 1/2 X 3/8 (738119-0806)
- ZORO SELECT Elbow, 90 deg, 1-1/2", 150,304, Thrd Heavy (4381030670)
- ZORO SELECT Elbow, 90 deg, 1-1/4", 150,304, Thrd Heavy (4381030660)
- ZORO SELECT Straight Adapter, Steel, 3/4 ", NPT x BSPP (ZUSA-PF-8969)
- ZORO SELECT Elbow, Street, 1-1/2" BSPT Male x Female (ZUSA-PF-8188)
- ZORO SELECT Union, 2", 150,316, Thrd Heavy (4381037680)
- ZORO SELECT 2" Socket Weld 316 SS Coupling (60FC111SW020)
- ZORO SELECT Hex Bushing, 304 SS, 3/8 x 1/4", NPT (ZUSA-PF-373)
- Zoro Select Stainless Steel Pipe Fittings