Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 90 deg, 1-1/4", 150,304, Thrd Heavy
Mfr # 4381030660
Zoro # G1561143
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381030660
- Zoro # G1561143
- UPC # 092201364272
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Specific Fitting Shape | 90 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 90 Degree Elbow |
Connection Type | Threaded |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Elbow |
Gender | Female |
Pipe Fitting Material & Grade | Stainless Steel |
Pipe Fitting Gender | Female |
Fitting Material | 316 Stainless Steel |
Class/Pressure | Class 150 |
Threading | NPT |
Fitting Side A Type | NPT |
Color | Silver |
Fitting Side B Type | NPT |
Class | Class 150 |
Fitting Side B Gender | Female |
Description
90 Degrees Elbow, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Al Union, Male to Female, 1 in (UNY100AL)
- LIPPERT 34IN X 34IN NEO ANGLE SHOWER SURROUND; SLATE FINISH; 68IN TALL - WHITE (306205)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (567LF-SSMPU)
- NIBCO PRESS SYSTEM Elbow, 45 deg., 1/2", Press End, PK10 (9042800PC)
- ZORO SELECT Elbow, 90 deg, 1-1/2", 150,304, Thrd Heavy (4381030670)
- ZORO SELECT Elbow, 90 deg, 1", 150,304, Thrd Heavy (4381030650)
- ZORO SELECT Tee, 304 SS, 6 in Pipe Size, Buttweld (4381011700)
- ZORO SELECT Concentric Coupling, 304 SS, 1 x 3 in (4381009190)
- ZORO SELECT 1-1/2" Socket Weld 304 SS Union (1LUH8)
- ZORO SELECT 3/4" FNPT 316 SS Threaded Cap (60RDC111N034)
- USA INDUSTRIALS 304 SS 150 Slip-On Pipe Flange - 4" Pipe Size (BULK-PF-6)
- Zoro Select Stainless Steel Pipe Fittings