Shop All Barbed Tube Fittings
Zoro Select
Elbow, 90 D Vacuum Connector, 1/4 In, PK50
Mfr # 5RKT6
Zoro # G9516315
product price: $16.99
/pk 50, $0.34/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow, Vacuum
- Barb Size 1/4 in
- Fitting Connection Type Barbed
- Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKT6
- Zoro # G9516315
- Country of Origin Unknown
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Tube Size | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Details
Item | 90 Degree Elbow Vacuum Connector |
Tube Fitting Material | Nylon |
Specific Fitting Shape | 90 Degrees Elbow, Vacuum |
Fitting Connection Type | Barbed |
Pipe Fitting Connection Type | Barbed |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Basic Pipe Fitting Material | Plastic |
End Connection Type | Barbed |
For Tube ID | 1/4 in x 1/4 in |
Fitting Shape | Elbow |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | Barbed |
Connection Type | Barbed x Barbed |
Fitting Material | Nylon |
Application | Air |
Description
Elbow, 90 Degrees Vacuum Connector, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 1/4 in, Fitting Material Nylon, Specific Fitting Shape 90 Degrees Elbow, Vacuum, Application Air, Package Quantity 50
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S4.0)
- VIEGA Viega ProPress di-electric union, 2" x 2" (79180)
- ZORO SELECT PVC Male Elbow, 90 Degrees, Insert x MNPT, 1 in Pipe Size (1413-010)
- MILWAUKEE TOOL M18 2" Jaw (49-16-2655)
- ZORO SELECT Vacuum Connector, 1/4 x 3/16In, Nylon, PK25 (5RKP8)
- ZORO SELECT Vacuum Connector, 3/8In, Barbed, Nylon, PK10 (5ZDL0)
- ZORO SELECT Tee Vacuum Connector, 3/16 In, Nylon, PK25 (5MTY9)
- ZORO SELECT Vacuum Connector, 3/8 In, White Nylon, PK10 (5ZMG9)
- ZORO SELECT Tee Vacuum Connector, 3/16 In, Nylon, PK25 (5MTX2)
- ZORO SELECT Vacuum Connector, 1/8In, Barbed, Nylon, PK25 (5RKW7)
- ELDON JAMES Reducing Coupler, 1/2 x 1/4 In, Nylon, PK10 (C8-4BN)
- Zoro Select Barbed Tube Fittings