Shop All Polyethylene Pipe Fittings
Zoro Select
Elbow, 6 In, Polyethylene
Mfr # 153158015
Zoro # G8123762
product price: $81.25
/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6"
- Specific Fitting Shape Elbow
- Basic Pipe Fitting Shape Elbow
- Color Black
- Pipe Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 153158015
- Zoro # G8123762
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Pipe Size | 6 in |
Dimension Ratio | 11 |
Pipe Size (Fittings) | 6" |
Fitting Pipe Size | 6 in x 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Details
Specific Fitting Shape | Elbow |
Basic Pipe Fitting Shape | Elbow |
Item | 45 Degree Elbow |
Color | Black |
Connection | Butt |
Temp. Range | -30 Degrees to 85 Degrees F |
Max. Pressure | 200 psi |
Basic Pipe Fitting Material | Plastic |
Standards | ASTM, NSF |
Material | Polyethylene |
Pipe Fitting Material | Polyethylene |
Pipe Fitting Connection Type | Butt Weld x Butt Weld |
Basic Fitting Shape | Elbow |
Connection Type | Welded |
Fitting Side A Type | Butt Weld |
Fitting Side B Type | Butt Weld |
Schedule | Schedule SDR 11 |
Description
45 Degrees Elbow, Polyethylene, Schedule SDR 11, 6 in, Butt Weld, 6 in, Butt Weld, -30 Degrees to 85 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSUS 15Psi Iron Threaded 2In Npt Pressure Reducing Regulator Valve (243-RPC-B)
- TAYMOR 21" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230018)
- ZORO SELECT Tubing, 5/32 In OD, 50 Ft L, Yellow (PU5322AY)
- TOTO Wand Door A100200 C100200 Ms920 (THU9810)
- ZORO SELECT Flange, 3 In, Polyethylene (153798013)
- ZORO SELECT Flange, 12 In, Polyethylene, PK2 (153798018)
- ZORO SELECT Elbow, 4 In, Polyethylene (153108014)
- ZORO SELECT Tee, 4 In, Polyethylene, PK8 (153208014)
- ZORO SELECT Nipple, Threaded Hex, Poly, 3/8 In NPT, PK10 (N6HDPE)
- ZORO SELECT Flange, 2 In, Polyethylene (153798011)
- ZORO SELECT Internal End Plug, 5" For Pipe Size, Green (0533AA)
- Zoro Select Polyethylene Pipe Fittings