Shop All Ductile Iron Pipe Fittings
Zoro Select
Elbow, 45 Degrees, 6", Iron, 1000 psi
Mfr # 0390014942
Zoro # G1902004
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0390014942
- Zoro # G1902004
- UPC # 690291106514
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6" |
Nominal Size | 6" |
Pipe Size (Fittings) | 6" |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in |
Description
45 Degrees Elbow, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 6 in, Grooved, 6 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY 2", FNPT x FNPT, Cast Stainless Steel, Basket Strainer, 275 psi @ 100 Degrees F (2 125 SS screwed)
- ZORO SELECT Slip-Nut, Chrome Drain, PK10 (35086)
- EEMAX 120VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX2412T)
- OLYMPIA FAUCETS Extended Combo Tub Spout, Brushed Nickel (OP-640034-BN)
- ZORO SELECT Elbow, 45 deg, 14", 125, Flg, Black (4319001358)
- ZORO SELECT Concentric Reducer, 24"x20", 125, Flg, Black (4319000540)
- ZORO SELECT Reducing Elbow, 90 deg, 10"x8", 125, Flg, Blk (4319001766)
- ZORO SELECT Concentric Reducer, 8" x 4", Iron, 800 psi (0390029148)
- ZORO SELECT Elbow, 90 Degrees, 4", Iron, 1000 psi (0390014306)
- ZORO SELECT Reducing Tee, 8"x4", 125, Flg, Black (4319002014)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 4" (4319002316)
- Zoro Select Ductile Iron Pipe Fittings