Shop All Ductile Iron Pipe Fittings
Zoro Select
Elbow, 45 Degrees, 4", Iron, 1000 psi
Mfr # 0390014868
Zoro # G2585834
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Connection Type Grooved
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0390014868
- Zoro # G2585834
- UPC # 690291106491
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Nominal Size | 4" |
Pipe Size (Fittings) | 4" |
Fitting Side B Nominal Pipe Size | 4 in |
Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
45 Degrees Elbow, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 4 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Hand Sink, Wall, 18-7/8 In. L, 14-3/4 In. W (HSA-10-FW)
- T&S BRASS S/S Flexible Hose44" For - Part# B-0044-Hml (B-0044-HML)
- ZORO SELECT Contractor Bag, 1/2"W, 1 1/4"ID, PK25 (672857B)
- ZORO SELECT 1/2" x 3-1/2" Black Pipe Nipple Sch 80 (1LMC6)
- ZORO SELECT Flange, 8", Iron, 300 psi (0390201226)
- ZORO SELECT Cap, 4", Iron, 1000 psi (0390030229)
- ZORO SELECT Tee, 4", Iron, 1000 psi (0390016889)
- ZORO SELECT Rigidlok(R) Coupling, 2", Iron, 750 psi (0390013514)
- ZORO SELECT Elbow, 90 deg, 16,125, Flg, Black (4319000844)
- ZORO SELECT Concentric Reducer, 18"x6", 125, Flg, Black (4319000488)
- SMITH-COOPER Flanged 45 Elbow, Ductile Iron, 150lb, 6" (4319001318)
- Zoro Select Ductile Iron Pipe Fittings