Shop All Ductile Iron Pipe Fittings
Zoro Select
Elbow, 45 Degrees, 3", Iron, 1000 psi
Mfr # 0390014827
Zoro # G2568404
product price: $70.65
/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0390014827
- Zoro # G2568404
- UPC # 690291106477
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Nominal Size | 3" |
Pipe Size (Fittings) | 3" |
Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
45 Degrees Elbow, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 3 in, Grooved, 3 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE T-Bolt, HD, Spring, 3.75", Zinc Bolt, PK10 (B9224-0375 B)
- ZORO SELECT 304 Stainless Steel Hex Coupling, 1 in x 1/2 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (400B113N010012)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X5)
- ZORO SELECT 1/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (706113-0432)
- ZORO SELECT Elbow, 90 Degrees, 8", Iron, 800 psi (0390014389)
- ZORO SELECT Tee, 16,125, Flg, Black (4319002360)
- ZORO SELECT Base Elbow, 90 deg, 10", 125, Black (4319000008)
- ZORO SELECT Elbow, 45 Degrees, 6", Iron, 1000 psi (0390014942)
- ZORO SELECT Flange, 8", Iron, 300 psi (0390201226)
- ZORO SELECT Cap, 2", Iron, 1000 psi (0390030146)
- ZORO SELECT Concentric Reducer, 2-1/2" x 2", 1000 psi (0390028413)
- Zoro Select Fittings