Shop All Ductile Iron Pipe Fittings
Zoro Select
Elbow, 45 Degrees, 2", Iron, 1000 psi
Mfr # 0390014785
Zoro # G2388671
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape 45 Degree Elbow
- Fitting Connection Type Grooved
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0390014785
- Zoro # G2388671
- UPC # 690291106453
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Nominal Size | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Pipe Size | 2 in |
Description
45 Degrees Elbow, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 in, Grooved, 2 in, Grooved, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type DD Cam and Groove Spool Coupler, 2 in Nominal, 316 SSss Steel (G200-DD-SS)
- DELTA Traditional 2-Handle Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter (T27897)
- DURA FAUCET RV SHOWER HEAD & HOSE - WHITE (DF-SA130-WT)
- PHOENIX NIBCO STEM EXTENSION 256134 (PF187006)
- ZORO SELECT Rigidlok(R) Coupling, 8", Iron, 600 psi (0390013571)
- ZORO SELECT Cap, 4", Iron, 1000 psi (0390030229)
- ZORO SELECT Clamp-T w/FNPT Branch, 2x1.5", Iron, 500psi (0390171049)
- ZORO SELECT Cap, 8", Iron, 800 psi (0390030385)
- ZORO SELECT Clamp-T w/FNPT Branch, 3x1.5", Iron, 500psi (0390171163)
- ZORO SELECT Reducing Tee, 8"x4", 125, Flg, Black (4319002014)
- GRUVLOK Wye, Galvanized Ductile Iron, 4", Grooved (0390129526)
- Zoro Select Fittings