Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 45 deg, 3/8", 150,316, Thrd Heavy
Mfr # 4381034620
Zoro # G1563200
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381034620
- Zoro # G1563200
- UPC # 092201365927
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Details
Specific Fitting Shape | 45 Degree Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 45 Degree Elbow |
Description
Elbow,45 deg,3/8",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO DWV Adapter, Cast Bronze, C x MNPT, 2 In (804 2)
- LEGEND VALVE 1" T-4214NL BRASS METER CPLG (313-125NL)
- BE PRESSURE 2in Polypropylene Camlock Fitting, Female Coupler x FPT Thread (90.737.240)
- ANVIL Split-Ring Hanger, 2.25"H, Malleable Iron (560500217)
- ZORO SELECT Elbow, 45 deg, 1-1/2", 150,316, Thrd Heavy (4381034670)
- ZORO SELECT Elbow, 45 deg, 3", 150,316, Thrd Heavy (4381034700)
- ZORO SELECT Elbow, 45 deg, 2-1/2", 150,316, Thrd Heavy (4381034690)
- ZORO SELECT Reducing Adapter, 304 SS, 1/4 x 1/8 (ZUSA-PF-7862)
- ZORO SELECT 1" FNPT 304 SS 45 Degree Elbow (404E111N010)
- ZORO SELECT 1-1/4" FNPT SS Threaded Flange (4381004430)
- ZORO SELECT 1-1/4" MNPT 304 SS Square Head Plug (1RRL4)
- Zoro Select Fittings