Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 45 deg, 3", 150,316, Thrd Heavy
Mfr # 4381034700
Zoro # G1563322
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381034700
- Zoro # G1563322
- UPC # 092201366009
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Details
Specific Fitting Shape | 45 Degree Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 45 Degree Elbow |
Description
Elbow,45 deg,3",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN O-Ring, For Use With Tailpiece (P6000-C31)
- ARCTIC PURE PLUS Water Filter Assembly, Primary (AR-10000-P)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048218)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 3/8" ID x 9/16" OD x 100' (PVC38-916ANA)
- ZORO SELECT Elbow, 45 deg, 1-1/2", 150,316, Thrd Heavy (4381034670)
- ZORO SELECT Elbow, 45 deg, 2-1/2", 150,316, Thrd Heavy (4381034690)
- ZORO SELECT Elbow, 45 deg, 3/8", 150,316, Thrd Heavy (4381034620)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8786)
- ZORO SELECT 1/4" x 1/8" FNPT SS Reducing Coupling (4307001700)
- ZORO SELECT Hex Bushing, 3/8"x1/4", 150,304, Thrd (4381031020)
- SMITH-COOPER FEMALE ELBOW 90 1/2 in. SS (4638100430)
- Zoro Select Fittings