Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 45 deg, 2"150,304, Thrd Heavy
Mfr # 4381030880
Zoro # G1560933
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381030880
- Zoro # G1560933
- UPC # 092201364418
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Specific Fitting Shape | 45 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 45 Degree Elbow |
Pipe Fitting Connection Type | NPT x Female NPT |
Standards | ANSI B1.20.1, ASTM A351 |
Connection Type | Threaded |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Elbow |
Pipe Fitting Material & Grade | Stainless Steel |
Threading | NPT |
Gender | Female |
Pipe Fitting Gender | Female |
Fitting Material | 316 Stainless Steel |
Class/Pressure | Class 150 |
Fitting Side B Gender | Female |
Fitting Side B Type | NPT |
Class | Class 150 |
Color | Silver |
Fitting Side A Type | NPT |
Description
45 Degrees Elbow, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Wafer, 2 In, Cast Iron (CW223E 2)
- BUCKAROOS 11" Od Pipe Saddle 20 Gauge 12" Long 10/Ctn (111-12-20 RD CARTON)
- STRAHMAN S70 Nozzle Black 3/4" W/ 360° Swivel Adapter (S70BLACK0075SWVL)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7010801)
- ZORO SELECT Elbow, 45 deg, 1/2", 150,304, Thrd Heavy (4381030830)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTW2)
- ZORO SELECT 1/2" MNPT 316 SS Hex Head Plug (1RTH4)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N034038)
- ZORO SELECT 3/4" Socket Weld SS Cap (4307004214)
- ZORO SELECT 3" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017870)
- ZORO SELECT Union, 1-1/4", 150,316, Thrd Heavy (4381037660)
- Zoro Select Fittings