Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 45 deg, 2", 150,316, Thrd Heavy
Mfr # 4381034680
Zoro # G1563191
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381034680
- Zoro # G1563191
- UPC # 092201365989
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Details
Specific Fitting Shape | 45 Degree Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 45 Degree Elbow |
Standards | ANSI B1.20.1, ASTM A351 |
Connection Type | Threaded |
Pipe Fitting Connection Type | NPT x Female NPT |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Elbow |
Class/Pressure | Class 150 |
Gender | Female |
Pipe Fitting Material & Grade | Stainless Steel |
Fitting Material | 316 Stainless Steel |
Pipe Fitting Gender | Female |
Threading | NPT |
Fitting Side A Type | NPT |
Fitting Side B Type | NPT |
Fitting Side B Gender | Female |
Color | Silver |
Class | Class 150 |
Description
45 Degrees Elbow, Stainless Steel, Class Class 150, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Bibb, MPT, 3/4 in., T-Handle (103-004NL)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, SS (S6030S-SS)
- MOEN Edgestone 24" Towel Bar Brushed Nickel (YB4694BN)
- LEGEND VALVE 2-1/2" X 4" 304 SS NIPPLE (304-186)
- ZORO SELECT 316 Stainless Steel Coupling, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (60FC111N034)
- ZORO SELECT 3/4" x 1/2" FNPT SS Reducing Coupling (4307001726)
- ZORO SELECT Hex Plug, 1/2", 150,304, Thrd Heavy (4381032030)
- ZORO SELECT 1-1/4" Socket Weld SS Coupling (4307004270)
- ZORO SELECT 1-1/2" x 3/4" FNPT 316 SS Reducing Coupling (60RC111N112034)
- ZORO SELECT 1-1/2" x 3/8" FNPT SS Reducing Coupling (4381032430)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1-1/4X3/4" (4307000238)
- Zoro Select Stainless Steel Pipe Fittings