Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 45 deg, 2-1/2", 150,316, Thrd Heavy
Mfr # 4381034690
Zoro # G1563167
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381034690
- Zoro # G1563167
- UPC # 092201365996
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Specific Fitting Shape | 45 Degree Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 45 Degree Elbow |
Description
Elbow,45 deg,2-1/2",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 2-1/2" C X C Swing Check Valve (4347003060)
- SANI-LAV Blade Cold Handle, 2-1/2" x 4-1/4" x 3/4", Chrome Plated Brass (2011-1)
- PROSOURCE Lav Pop-Up Assembly Plastic (24313-3L)
- KOHLER Modernlife Wall-Mount Bathroom Sink (77767-8-0)
- ZORO SELECT Elbow, 45 deg, 3/8", 150,316, Thrd Heavy (4381034620)
- ZORO SELECT Elbow, 45 deg, 1-1/2", 150,316, Thrd Heavy (4381034670)
- ZORO SELECT Elbow, 45 deg, 3", 150,316, Thrd Heavy (4381034700)
- ZORO SELECT 1" FNPT 316 SS Threaded Coupling (60FC111N010)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT x BSPT (ZUSA-PF-7986)
- ZORO SELECT 1" FNPT SS Threaded Flange (4381002650)
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 3/8 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N038014)
- Zoro Select Fittings