Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 45 deg, 2-1/2", 150,304, Thrd Heavy
Mfr # 4381030890
Zoro # G1560979
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381030890
- Zoro # G1560979
- UPC # 092201364425
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Details
Specific Fitting Shape | 45 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 45 Degree Elbow |
Description
Elbow,45 deg,2-1/2",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Closet Spud Brass 1-1/2X1-1/2 (150-206)
- COLDER 1/2" MNPT Quick Disconnect Coupler (HFCD10812)
- LEGEND VALVE 2-1/2 S-15 NO LEAD BZE Y-STNR (105-519NL)
- KORKY Flapper, For Use with Toto, Rubber, Red (2023BP)
- ZORO SELECT Elbow, 45 deg, 3", 150,304, Thrd Heavy (4381030900)
- ZORO SELECT Elbow, 45 deg, 1", 150,304, Thrd Heavy (4381030850)
- ZORO SELECT 3" MNPT 304 SS Square Head Plug (40SQ112N030)
- ZORO SELECT 2" NPT 304 SS Union Class 3000 (4000301712)
- ZORO SELECT 1-1/4" x 3/8" FNPT SS Reducing Coupling (4381036370)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 1/2", NPT (ZUSA-PF-7091)
- ZORO SELECT 2" x 1" FNPT 316 SS Reducing Coupling (60RC111N020010)
- Zoro Select Fittings