Shop All Ductile Iron Pipe Fittings
Zoro Select
Elbow, 45 deg, 16,125, Flg, Black
Mfr # 4319001360
Zoro # G1556900
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,018.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 16"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4319001360
- Zoro # G1556900
- UPC # 092201253576
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 16" |
Pipe Size (Fittings) | 16" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | 45 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | 45 Degree Elbow |
Description
Elbow,45 deg,16,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 12" L 321 SS Flexible Metal Hose (G100SHXJ120)
- T&S BRASS Manual Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (B-0300)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK1000)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- ZORO SELECT Elbow, 90 deg, 18", 125, Flg, Black (4319000848)
- ZORO SELECT Eccentric Reducer, 12"x10", 125, Flg, Black (4319001238)
- ZORO SELECT Reducing Elbow, 90 deg, 8x5", 125, Flg, Black (4319001754)
- ZORO SELECT Rigidlok(R) Coupling, 2", Iron, 750 psi (0390013514)
- ZORO SELECT Cap, 4", Iron, 1000 psi (0390030229)
- ZORO SELECT Standard Coupling, 6", Iron, 1000 psi (0390003127)
- SMITH-COOPER Flanged 90 Elbow, Duc. Iron, 150lb, 1-1/4" (4319000706)
- Zoro Select Fittings