Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 45 deg, 1/4", 150,316, Thrd Heavy
Mfr # 4381034610
Zoro # G1563219
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381034610
- Zoro # G1563219
- UPC # 092201365910
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Details
Specific Fitting Shape | 45 Degree Elbow |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 45 Degree Elbow |
Description
Elbow,45 deg,1/4",150,316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (B-0706)
- CAMCO 4500W 240V Scr Element (2343)
- ZURN Elbow, 90 deg., Low Lead Brass, 2" Tube (QQE88GX)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT PVC 4""SPIGXFPT (PVC00105X1200)
- ZORO SELECT Elbow, 45 deg, 1-1/2", 150,316, Thrd Heavy (4381034670)
- ZORO SELECT Elbow, 45 deg, 3/8", 150,316, Thrd Heavy (4381034620)
- ZORO SELECT Elbow, 45 deg, 2-1/2", 150,316, Thrd Heavy (4381034690)
- ZORO SELECT Square Head Plug, 304 SS, 3/4", MNPT (ZUSA-PF-347)
- ZORO SELECT 2" x 3/4" FNPT 304 SS Reducing Coupling (40RC111N020034)
- ZORO SELECT 3/4" MNPT SS Hex Head Plug (4307000458)
- SMITH-COOPER Thrd 45 ELL, 3M, 304/L, 1" (4307000164)
- Zoro Select Fittings