Shop All Ductile Iron Pipe Fittings
Zoro Select
Elbow, 45 deg, 14", 125, Flg, Black
Mfr # 4319001358
Zoro # G1556891
product price: $831.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$831.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 14"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4319001358
- Zoro # G1556891
- UPC # 092201253569
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 14" |
Pipe Size (Fittings) | 14" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | 45 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | 45 Degree Elbow |
Description
Elbow,45 deg,14 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Heating Element, Bare Wire, 208V, 6000W (EX560)
- BANJO Y STRAINER (MLS200-80)
- DELTA Aerator Assembly and Wrench .5 GPM Chrome (RP91237)
- JOHNSON CONTROLS V46Ac-1C 3/4" Npt. Pressure (V46AC-1C)
- ZORO SELECT Eccentric Reducer, 14"x10", 125, Flg, Black (4319001242)
- ZORO SELECT Concentric Reducer, 4" x 2", 1000 psi (0390028629)
- ZORO SELECT Reducing Tee, 4" x 4" x 3", Iron, 1000 psi (0390017440)
- ZORO SELECT Elbow, 90 deg, 20", 125, Flg, Black (4319000852)
- ZORO SELECT Rigidlok(R) Coupling, 2", Iron, 750 psi (0390013514)
- ZORO SELECT Elbow, 45 Degrees, 3", Iron, 1000 psi (0390014827)
- GRUVLOK Flexible Coupling, Ductile Iron, 8 in (0390003804)
- Zoro Select Ductile Iron Pipe Fittings