Shop All Galvanized Pipe Fittings
Zoro Select
Elbow, 45 deg, 1/2", 300 gal.
Mfr # 4316010704
Zoro # G1552910
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316010704
- Zoro # G1552910
- UPC # 092201230416
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Item | Elbow,45 deg,1/2",300 gal. |
Specific Fitting Shape | 45 Degree Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Elbow,45 deg,1/2 In.,300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Manual, Single Hole Mount, 1, 3 Hole Gooseneck Pull Out Kitchen Faucet (K-596-VS)
- LEGEND VALVE 3/4" T-400 NO LEAD GATE VALVE (104-464NL)
- KOHLER Traditional Round 12" Rainhead With Kata (13694-CP)
- BK RESOURCES Replacement Optiflow 'Cold' Valve, Handle & Bonnet, Lead Free (BKF-CV-HB-G)
- ZORO SELECT Galv.Nipple, Welded, 2 x 36 (793LL7)
- ZORO SELECT 1" MNPT x 1/2" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN6)
- ZORO SELECT 1" MNPT Galvanized Hex Head Plug (1MPL8)
- ZORO SELECT 3/8" x 1/4" FNPT Galvanized Reducer (5P926)
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 6 (793LW4)
- ZORO SELECT 3" FNPT Galvanized Merchant Coupling (511-230)
- ANVIL 1" MNPT x 3/4" FNPT Galvanized Hex Bushing (0319906640)
- Zoro Select Fittings