Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 45 deg, 1-1/4", 150,304, Thrd Heavy
Mfr # 4381030860
Zoro # G1561030
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381030860
- Zoro # G1561030
- UPC # 092201364395
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Specific Fitting Shape | 45 Degree Elbow |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Item | 45 Degree Elbow |
Description
Elbow,45 deg,1-1/4",150,304,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Ball Valve, 2 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10801)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15004)
- BOBBY Mini Float Valve, 1/4 In, Brass/Plastic (RM64)
- PARKER Needle Valve, 3/8x1/4 In., Flare-Male Pipe (NV101F-6-4)
- ZORO SELECT Tee, 304 SS, 6 in Pipe Size, Buttweld (4381011700)
- ZORO SELECT 3/4" x 1/8" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N034018)
- ZORO SELECT Hex Nipple, 304 SS, 3/4", Male BSPT (ZUSA-PF-8386)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-331)
- ZORO SELECT 1" FSW x FNPT 304 SS Coupling Class 3000 (2003006012)
- ZORO SELECT 1-1/4" FNPT 316 SS Coupling (60FC111N114)
- STRAUB 1-1/2" 316 SS Grip L Coupling (STR20300)
- Zoro Select Stainless Steel Pipe Fittings