Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 316 SS, 3/4", F BSPP, Class 150
Mfr # ZUSA-PF-7453
Zoro # G600421080
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Elbow
- Pipe Fitting Material Stainless Steel
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Pipe Size 3/4 in
- Pipe Fitting Connection Type Female BSPP x Female BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7453
- Zoro # G600421080
- UPC # 193005123727
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Elbow, Stainless Steel, 316, Class Class 150, 3/4 in, Female, BSPP, 14, 3/4 in, Female, BSPP, 14, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Washing Machine Replacement Valve 1/2" PEX A Inlet x 3/4" MHT Outlet, Brass, For Cold Water Supply (541F)
- ZORO SELECT 1" FNPT PVC Ball Valve Inline (107-135-NP)
- DIXON Cam and Groove AL Adapter, Hose, Shank, 2" (200-E-AL)
- PARKER 1/4" Hose Barb x CPI SS Barbed Hose (4-4 B2HT2-SS)
- ZORO SELECT Elbow, 316 SS, 1 1/4", F BSPP, Class 150 (ZUSA-PF-8329)
- ZORO SELECT Elbow, 316 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-7452)
- ZORO SELECT Elbow, 316 SS, 1", Female BSPP, Class 150 (ZUSA-PF-7454)
- ZORO SELECT Hex Plug, 1/2", 150,304, Thrd Heavy (4381032030)
- ZORO SELECT Hex Bushing, 316 SS, 3/4 x 1/2", NPT (ZUSA-PF-7087)
- ZORO SELECT Elbow, 45 deg, 2-1/2", 150,316, Thrd Heavy (4381034690)
- ZORO SELECT 1/8" MNPT 304 SS Square Head Plug (40SQ112N018)
- Zoro Select Fittings