Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 316 SS, 1/2", F BSPT, Class 150
Mfr # ZUSA-PF-7447
Zoro # G100421153
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Elbow
- Pipe Fitting Material Stainless Steel
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Connection Type Threaded
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7447
- Zoro # G100421153
- UPC # 193005123666
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
Elbow, Stainless Steel, 316, Class Class 150, 1/2 in, Female, BSPT, 14, 1/2 in, Female, BSPT, 14, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Key Chrome (4823400M)
- AMERICAN FILTER CO 4 H, 3 PK (Electrolux-EWF02-AFC-RF-F2-3-93293)
- DELTA Lavatory And Shower Handle, Chrome (RP90)
- LEGEND VALVE 2-1/2" COPPER TEE (450-159)
- ZORO SELECT Elbow, 316 SS, 3/4", F BSPT, Class 150 (ZUSA-PF-7448)
- ZORO SELECT Hex Bushing, 4"x2", 150,304, Thrd (4381031500)
- ZORO SELECT 4" Welded SS Weld Neck Flange Sch 40 (4381004660)
- ZORO SELECT 2-1/2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N212112)
- ZORO SELECT 1/2" FNPT 316/316L SS Threaded Outlet (100740350218)
- ZORO SELECT 1" FNPT 316 SS Coupling (2TY85)
- ZORO SELECT 3" Butt Weld 304L SS Stub End Type A Sch 40 (4381023870)
- Zoro Select Fittings