Shop All Stainless Steel Pipe Fittings
Zoro Select
Elbow, 316 SS, 1/2", F BSPP, Class 150
Mfr # ZUSA-PF-7452
Zoro # G400420962
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Elbow
- Pipe Fitting Material Stainless Steel
- Connection Type Threaded
- Color Silver
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7452
- Zoro # G400420962
- UPC # 193005123710
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
Elbow, Stainless Steel, 316, Class Class 150, 1/2 in, Female, BSPP, 14, 1/2 in, Female, BSPP, 14, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING 3-3/4" Pipe Dia. Nickel Bronze Adjustable Floor Drain Strainer (B05NB)
- TOTO Solenoid Unit And Diaphragm Assy Ecoefv (TH559EDV510R)
- JONES STEPHENS Floor Drain Trap Seal, 3-1/2 in., Fits floor or shower frains with 3-1/2 in. stainter (P26003)
- ELKAY Top Mount, Stainless Steel, Classroom Sink (CDKAD2517650)
- ZORO SELECT Elbow, 316 SS, 1 1/4", F BSPP, Class 150 (ZUSA-PF-8329)
- ZORO SELECT Elbow, 316 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-7453)
- ZORO SELECT Elbow, 316 SS, 1", Female BSPP, Class 150 (ZUSA-PF-7454)
- ZORO SELECT 3" Butt Weld 304L SS Stub End Type A Sch 10 (4381023070)
- ZORO SELECT Cap, 2", 150,316, Thrd Heavy (4381034080)
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 316 SS (ZUSA-PF-2669)
- ZORO SELECT Street Tee, 304 SS, 3/8", 7300 PSI (ZUSA-PF-7900)
- Zoro Select Fittings